missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ EC Guard Columns
Brand: Macherey-Nagel™ 721072.30
This item is not returnable.
View return policy
Specifications
20% | |
5 μm | |
100Å | |
3 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
Yes |
2 to 9 | |
4 mm | |
EC Guard Column | |
NUCLEOSIL™ C18 HD | |
Acetonitrile/Water | |
Octadecyl | |
RP chromatography | |
Spherical | |
Hydrophobic | |
L1 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleosil™ EC Guard Columns > Pore Size: 100A
Spot an opportunity for improvement?Share a Content Correction