Learn More
Thermo Scientific™ Nunc™ Cell Factory™ System Accessories
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.
Brand: Thermo Scientific™ 173249
Code : 76
Additional Details : Weight : 0.17000kg
Description
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.
Connections Made Easy:- Plug a media bag or tubing set to any Cell Factory system for enhanced aseptic connectivity for filling and harvesting
- Save time and reduce costs
- Minimize cleaning processes such as autoclaving and associated validations
- Prevent build up of back pressure during filling application
Specifications
Airvent Filter with HDPE Connector, 0.22µm | |
2 | |
System Accessories | |
0.22μm |
Cell Factory Systems (all models) | |
2 | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.