Learn More
Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface

Achieve excellent cell attachment and growth rates with Nunc MiniTrays with Nunclon Delta Surface.
Brand: Thermo Scientific™ 163118
301.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve excellent cell attachment and growth rates with Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta Surface.
- Sterile polystyrene
- Available with 60 or 72 conical wells
- Large raised alphanumeric coordinates
- Keyed lid for proper orientation

Specifications
Certified Nunclon surface | |
Conical | |
0.013 cm2 | |
Rectangular | |
Nunclon Delta | |
8 μL | |
Lid | |
10 | |
5.82 mm |
Yes | |
8 L | |
Polystyrene | |
Sterile | |
Mini Tray | |
60 | |
150 | |
84.1 mm | |
11.2 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
181983 | Certificate of Compliance | 03/12/2024 | 163118 |
168045 | Certificate of Compliance | 03/12/2024 | 163118 |
183422 | Certificate of Compliance | 03/12/2024 | 163118 |
164265 | Certificate of Compliance | 03/12/2024 | 163118 |
179296 | Certificate of Compliance | 03/12/2024 | 163118 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.