missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adventurer™ Precision Balance

Adventurer™ Precision Balance strikes the ideal balance between inventive features and functional, uncomplicated weighing capabilities.

Brand:  OHAUS™ 30122619

1638.75 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15533883

  • ÂŁ2158.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Ohaus - Adventurer balances
    Ohaus - Adventurer balances
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Ohaus Adventurer balances

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    OHAUS™ Adventurer™ Precision Balance > Model: AX8201, Capacity: 8200 g

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.