Learn More
Pyrex™ Glass Graduated Cylinder, Class A
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinder, Class A is scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
Brand: Pyrex 3201/10
44.28 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Cylinders, Class A are scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H"
- Batch certification: inscribed with individual serial number for traceability to national standards
- Complies: ISO 4788

Specifications
Hexagonal | |
Round | |
±0.5 mL | |
BS 604, DIN 12680, ISO 4788 | |
100 mL | |
White enamel |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
A | |
260 mm | |
1 mL |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
43Hours
9Minutes
10Seconds
37
Your input is important to us. Please complete this form to provide feedback related to the content on this product.