missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ openend™ Disposable Capillary Pipettes
Facilitates error-free capillary filling in the laboratory with Hirschmann™ openend technology with intended breaking point.Disposable Micro Capillary Pipettes, openend are manufactured from durable DURAN™ glass.
Brand: Hirschmann™ 905021001
This item is not returnable.
View return policy
Description
- Easy filling operation
- Openend technology
- Sodium heparinized
- DURAN™, certified conformity, with predefined breaking point for exact volume configuration
- LOT number on packaging, labelled with: usable until
- CE pursuant to IVD 98/79 EC. Safe liquid handling
- The openend is filled by capillary action beyond the middle to approximately the printed ring mark, residual medium on the outside of the capillary is removed and the capillary is separated through gentle pressure with the fingers
- The completely filled part now contains the exact volume
Specifications
0.5% | |
1% | |
Borosilicate Glass | |
Openend |
CE acc. IVD 98/79 EG, conformity certified | |
Disposable micro capillary pipettes with predetermined break point for easy handling, Sodium-heparinized, openend | |
10 x 100/Pack | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ openend™ Disposable Capillary Pipettes > Capacity (Metric): 10 μL
Spot an opportunity for improvement?Share a Content Correction