missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ LS Overhead Stirrer
Analogical overhead stirrer with 40 Ncm torque able to stir up to 25 L.
Brand: Velp Scientifica™ F201A0151
545.58 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Easy to install, resistant and with a small footprint, LS is your best choice for medium viscosity samples.
- VELP LS ensures a smooth start and vigorous agitation even at maximum speed!
- LS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage viscosity, with a maximum of 25,000 mPa*s.
- The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
- LS is designed to offer a long lifespan even in challenging operating conditions.
- The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
- The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Specifications
50 to 2000 rpm | |
110/230 V | |
196 x 80 x 215 mm | |
80 mm | |
50/60 Hz | |
1 to 10 mm | |
LS | |
0°C to 40°C | |
25,000 mPas |
25 L | |
120 w | |
230 mm | |
110/230 V, 50/60 Hz, 120 W | |
CEI EN 60529, IP 40 | |
Technopolymer Epoxy-painted Aluminum Alloy | |
IP40 | |
40 Ncm | |
2.3 kg |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
24Hours
21Minutes
2Seconds
23
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ LS Overhead Stirrer > Max. Capacity: 25 L
Spot an opportunity for improvement?Share a Content Correction