Learn More
Thermo Scientific™ Oxoid™ Gelatin Bacteriological
Oxoid Gelatin Bacteriological is a special bacteriological grade readily soluble in water to give a clear solution free from sulphite and preservatives.
Brand: Thermo Scientific™ LP0008B
51.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Oxoid Gelatin Bacteriological is a special bacteriological grade readily soluble in water to give a clear solution free from sulphite and preservatives.
- Firm gel obtained from 15% solution

Specifications
Dehydrated; Gelatin bacteriological | |
Powder | |
Gelatin | |
500 g |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
4495732 | Certificate of Analysis | 21/03/2025 | LP0008B |
4457178 | Certificate of Analysis | 14/10/2024 | LP0008B |
4285929 | Certificate of Analysis | 18/01/2024 | LP0008B |
4285929-02 | Certificate of Analysis | 18/01/2024 | LP0008B |
4293579-02 | Certificate of Analysis | 07/07/2022 | LP0008B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.