missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ HTM Supplement

Oxoid HTM Supplement is used for the susceptibility testing of Haemophilus influenzae.

Brand:  Thermo Scientific™ SR0158E

86.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11444209

  • £168.00 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Oxoid HTM Supplement is used for the susceptibility testing of Haemophilus influenzae.

  • Add to HTM Base, Part No. CM0898B Store at -20°C to 0°C
  • Each vial supplements 500mL of medium
TRUSTED_SUSTAINABILITY
Specifications

Specifications

HTM Supplement
Microbiology Media
Each vial for 500mL medium
Freeze-dried
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number6223367 Certificate TypeCertificate of Analysis Date10/02/2025 Catalog NumberSR0158E
Lot Number6188980 Certificate TypeCertificate of Analysis Date25/11/2024 Catalog NumberSR0158E
Lot Number6142467 Certificate TypeCertificate of Analysis Date23/07/2024 Catalog NumberSR0158E
Lot Number6101246 Certificate TypeCertificate of Analysis Date09/05/2024 Catalog NumberSR0158E
Lot Number3777616 Certificate TypeCertificate of Analysis Date24/01/2024 Catalog NumberSR0158E
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Oxoid™ HTM Supplement > 10 vials; for 500mL medium

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.