missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PEEK Tubing

PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.

Brand:  Cytiva 18-1112-53

 View more versions of this product

Product Code. 11330012

  • £66.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Polyetheretherketone (PEEK)
  • A variety of sizes are available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.75 mm
2 m
PEEK Tubing, 2 m, i.d. 0.75 mm, o.d. 1/16 in.
1.58 mm
PEEK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    13

    Hours

    14

    Minutes

    42

    Seconds

    24
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    44

    Hours

    14

    Minutes

    42

    Seconds

    24
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva PEEK Tubing > I.D.: 0.75mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.