missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Permanent Acrylic Adhesive Laminated Polyester Transport Signs
£2.70 - £274.00
Specifications
Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Description | Laminated Polyester |
Product Code | Brand | Color | Height (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Quantity | Price | Quantity & Availability | |||
11710953
|
Brady™
810934 |
Yellow | 100 mm | 1 Ea. |
£2.70
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11770953
|
Brady™
810940 |
Red | 100 mm | 1 Ea. |
£2.70
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11720953
|
Brady™
810935 |
Yellow | 100 mm | 250/Roll |
£274.00
1 roll |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11790953
|
Brady™
810942 |
Black on Yellow | 200 mm | 1 Ea. |
£3.95
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
11780953
|
Brady™
810941 |
Red | 100 mm | 250/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11730953
|
Brady™
810936 |
Yellow | 200 mm | 1 Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Polyester | |
Laminated Polyester | |
0.024 mm | |
Organic Peroxide 5.2 |
Gloss | |
Permanent Acrylic | |
Pipe markers and safety signs | |
-40°C to 110°C | |
Transport Sign |