missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Peroxide-Cured Silicone Tubing

Flexible tubing offers long shelf life and resists kinking and tearing.

Brand:  Cole-Parmer™ 50121-44

 View more versions of this product

Product Code. 30178803

  • £62.20 / 1 unit
Estimated Shipment: 01-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exhibits good heat, cold, ozone, UV, and abrasion resistance
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
Specifications

Specifications

RoHS, ADCF
3/16 in.
Rubber
8 mm
7.62 m
1.6 mm
-56°C
Very Flexible
204°C
Not Autoclavable
4.8 mm
5/16 in.
25 ft.
1/16 in.
-70°F
Clear
400°F
Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Peroxide-Cured Silicone Tubing > Tubing ID: 3/16 in.; Tubing OD: 5/16 in.; Wall Thickness: 1/16 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.