Learn More
Cole-Parmer™ Peroxide-Cured Silicone Tubing
Flexible tubing offers long shelf life and resists kinking and tearing.
Brand: Cole-Parmer™ 50121-45
Description
- Exhibits good heat, cold, ozone, UV, and abrasion resistance
- Ideal for general-purpose, laboratory, and single-use applications
- Free technical application support available to assist with tubing selection
Specifications
RoHS, ADCF | |
1/4 in. | |
Rubber | |
9.5 mm | |
7.62 m | |
1.6 mm | |
-56°C | |
Very Flexible | |
204°C |
Not Autoclavable | |
6.4 mm | |
3/8 in. | |
25 ft. | |
1/16 in. | |
-70°F | |
Clear | |
400°F | |
Tubing |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.