missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low-Fluorescence PVDF Transfer Membranes, 0.2 µm, 7 x 8.4 cm

Pierce PVDF Transfer Membranes are made of high-quality polyvinylidene difluoride and provide high binding capacity for proteins and nucleic acids for western, southern, and northern blotting methods.

Brand:  Thermo Scientific™ 22860

Product Code. 10501664

  • £126.00 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Pierce Low-Fluorescence PVDF Transfer Membranes are made of high-quality polyvinylidene difluoride and provide high binding capacity for proteins and nucleic acids for western, southern, and northern blotting methods. This low-fluorescence polyvinylidene difluoride (PVDF) membrane has a 0.2-micron pore size and is ideal for use with fluorescent probes. For best results, preactivate the membrane with 100% alcohol such as methanol, ethanol, or isopropanol.

Low-Fluorescence PVDF Transfer Membranes features include:

  • Re-probe characteristics—high mechanical strength makes PVDF an excellent membrane for stripping and re-probing
  • Compatibility—compatible with commonly used transfer conditions and detection methods such as staining, immunodetection, chemiluminescence, fluorescence, and radiolabeling
  • Durability—compatible with most organic solvents, acids, and mild bases
  • High sensitivity—exceptional binding capacity makes PVDF the ultimate choice for low abundance protein
  • Hydrophobic binding
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.4 cm
10 Pre-cut Membranes
PVDF
Store membranes flat at ambient temperature and away from chemical vapors. Some solvent vapors may partially dissolve the membranes, which will disrupt the pore structure.
8.4 x 7 cm
Pierce Low-Fluorescence PVDF Transfer Membrane
7 cm
Sheet
0.2 μm
Room Temperature
10 Mini-gel Blots
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberZK4428011 Certificate TypeCertificate of Analysis Date16/12/2024 Catalog Number22860_LITL18 PROMO,22860
Lot NumberZF4241061 Certificate TypeCertificate of Analysis Date18/06/2024 Catalog Number22860_LITL18 PROMO,22860
Lot NumberZF4191851 Certificate TypeCertificate of Analysis Date11/06/2024 Catalog Number22860_LITL18 PROMO,22860
Lot NumberZF4207182 Certificate TypeCertificate of Analysis Date08/06/2024 Catalog Number22860_LITL18 PROMO,22860
Lot NumberZF4207181 Certificate TypeCertificate of Analysis Date07/06/2024 Catalog Number22860_LITL18 PROMO,22860
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Low-Fluorescence PVDF Transfer Membranes, 0.2 µm, 7 x 8.4 cm > 8.4 x 7 cm, Sheet, 0.2 μm, 10 Mini-gel Blots

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.