Learn More
Gilson™ PIPETMAN™ L Multichannel Pipettes

Enhanced from the legendary PIPETMAN™ Classic with a newly designed body for improved comfort and a state-of-the-art volume-locking mechanism for precision.
Brand: Gilson™ FA10039
736.68 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Optimized Comfort
- One of the most comfortable models in the Gilson portfolio
- Ideal weight and handle shape
- Natural fit of the pipette allows for a relaxed grip to make pipetting less fatiguing
- Features an updated piston assembly with more responsive springs to reduce pipetting forces and decrease the risk of repetitive strain injuries
- Adjustable tip ejector for right- or left-handedness, whichever is most comfortable
Optimized Safety and Precision
- Volume-locking ensures no accidental volume change during pipetting cycles, which could alter the accuracy and precision of results
- Patented locking system fully disconnects the operating rod from the counter assembly during pipetting
- Once locked into place, the volume cannot be accidentally changed to prevent accidental volume drift during pipetting tasks
- Variable volume models are fully autoclavable to minimize cross-contamination
- No disassembly required for maximum convenience
Optimized Traceability
- Features a 2D identification bar code for easy traceability
- Particularly suited for enhanced GLP compliance
- Color-coded push button corresponds in color to Gilson PIPETMAN™ Tip packages
- Using a universal scanner download the product part number, date of manufacturing, and serial number

Specifications
Autoclavable | |
8 | |
Manual Air Displacement | |
Metal Ejector |
L | |
Pipetman L | |
100 to 1200 μL |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.