missing translation for 'onlineSavingsMsg'
Learn More
Mutexil™ Non-woven Protective Clip Caps Product Code.: 11760114
Estimated Shipment: 09-07-2025
to see stock.
Add to basket

Mutexil™ Non-woven Protective Clip Caps

Product Code. 11760114
Green
Click to view available options
Color:
Green
This item is not returnable. View return policy

Product Code. 11760114

Brand: Mutexil™ 4561334

Estimated Shipment: 09-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Non-woven clip caps provide basic protection. The elastic headband is encapsulated in soft poly thread for worker comfort.

  • Polypropylene
  • Disposable
  • Bouffant style
  • Pleated

Specifications

Product Type Peaked Bouffant Cap
Size 24 in.
Color Green
Disposable Single-use
Quantity 1000/Pk.
Diameter (Metric) 61 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mutexil™ Non-woven Protective Clip Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.