missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Male Pipe Adapter
Designed for quick and easy assembly without tools
£19.45 - £31.05
Specifications
Product Type | Male Pipe Adapter |
---|---|
Description | Barb x NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | HDPE |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11736008
|
Masterflex™
30621-26 |
1/8 x 1/8 in. |
£19.45
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11735988
|
Masterflex™
30621-48 |
1/4 x 5/16 in. |
£26.85
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11765259
|
Masterflex™
30621-12 |
3/4 x 3/4 in. |
£30.05
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11705489
|
Masterflex™
30621-54 |
1/4 x 1/2 in. |
£30.10
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11780389
|
Masterflex™
30621-66 |
1/2 x 5/8 in. |
£31.05
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11795539
|
Masterflex™
30621-70 |
1/2 x 3/4 in. |
£31.05
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Polyethylene Male Pipe Adapter
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Male Pipe Adapter | |
Not Autoclavable | |
Ethylene Oxide |
Barb x NPT(M) Connection | |
HDPE |