Learn More
Buerkle™ Polypropylene Bucket
Bucket made of PP for transporting, decanting and mixing. Safe emptying with wide spout. Sturdy handle made of PP.
Brand: Buerkle™ 2306-1012
58.15 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- PP, transparent
- With contents scale, graduation 1000 ml
- With spout
- Sterilisable
Specifications
Bucket | |
500 mL, up to 12 L | |
Autoclavable | |
Transparent | |
Suitable for Use with Foodstuffs | |
300 mm | |
1 Ea. |
12 L | |
Polypropylene | |
3.17 gal. | |
310 mm | |
Polypropylene | |
Handle |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.