missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ NPT Male Threaded Straight Adapter Compression Fittings, Polypropylene
Connect rigid tubing systems with these male threaded straight adapter compression fittings. NPT Male Threaded Polypropylene Straight Adapter Compression Fittings withstand higher pressures than barbed fittings.
£13.15 - £26.20
Specifications
Product Type | Compression Fitting |
---|---|
Material | Polypropylene |
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 10 Pack |
Maximum Pressure | 220 psi |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11755764
|
Masterflex™
06385-40 |
1/4 NPT(M) Thread to 3/8 in. tubing O.D. |
£18.75
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11745764
|
Masterflex™
06385-20 |
1/4 NPT(M) Thread to 1/4 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11741973
|
Masterflex™
06385-30 |
1/4 NPT(M) Thread to 5/16 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11761973
|
Masterflex™
06385-70 |
1/2 NPT(M) Thread to 1/2 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11735764
|
Masterflex™
06385-10 |
1/8 NPT(M) Thread to 1/4 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11775764
|
Masterflex™
06385-05 |
1/8 NPT(M) Thread to 1/8 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11765764
|
Masterflex™
06385-50 |
3/8 NPT(M) Thread to 3/8 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11751973
|
Masterflex™
06385-60 |
3/8 NPT(M) Thread to 1/2 in. tubing O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Assemble fittings to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.- Excellent chemical resistance
- Form a secure seal at higher pressures
- Rated to 220 psi maximum at 25 °C
- Usable from 0 to 100 °C
- Sterilization: Ethylene Oxide (ETO)
Specifications
Compression Fitting | |
0°C | |
220 psi |
Polypropylene | |
10 Pack | |
100°C |