missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rota Rack™ Small Tube Rack
GREENER_CHOICE

Use several sizes of micro test tubes at once. Rota Rack™ Small Tube Rack has four modules that can be independently rotated to accommodate different sizes. Just click each module into place and load it with tubes. The racks remain sturdily in position until twisted again.

Brand:  Fisherbrand™ HS29040B

63.31 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


Product Code. 11394085

  • £77.10 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Use several sizes of small test, culture, centrifuge or microcentrifuge tubes at the same time. Just twist and lock.

  • Each module can be independently rotated.
  • Use different sizes of test tubes at the same time.
  • Click each module into place and load with tubes.
  • Rack can be securely carried and are fully autoclavable.
  • Racks remain fully orientated until they are twisted again.

Four modules each hold four sizes.

  • 6 x 15 mL tubes
  • 9 x 1.5/2 mL tubes
  • 12 x 0.5/0.6 mL tubes
  • 32 x 0.2mL PCR* tubes or 4 x 8 tube strips

Each sturdy polypropylene rack has modules in green, purple, blue and yellow.

Specifications

Specifications

Universal Multi Rack
Assorted
Polypropylene
Rectangular, Rounded Corners
Yes, When Empty
For Use With Small Tubes
Small
8.3 in.
100 mm
Autoclavable
Tubes (6 x 15 mL, 9 x 1.5/2.0 mL, 12 x 0.5 mL, 32 x 0.2 mL)
6 x 15 mL Tubes, 9 x 1.5 mL to 2.0 mL Tubes, 12 x 0.5 mL Tubes, 32 x 0.2 mL Tubes
None
Non-sterile
1 Ea.
210 mm
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    3

    Hours

    21

    Minutes

    32

    Seconds

    3
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    33

    Hours

    21

    Minutes

    32

    Seconds

    3
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Rota Rack™ Small Tube Rack > Rota Rack™ Small Tube Rack; Color: Purple, Blue, Green, Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.