Learn More
Azpack™ Polypropylene Round Buckets with Plastic Handle
Store, lift, and transport food items and other contents with less effort. Azpack™ Polypropylene Round Buckets with Plastic Handle are also suitable for collecting, carrying and storing biological samples.
Brand: Azpack™ 13129320
7.93 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 33
Additional Details : Weight : 0.29700kg
Description
- Constructed of white food grade polypropylene
- UN approved
- Supplied with handles and lids
- Suitable for packaging food
Specifications
Bucket | |
White | |
Plastic | |
Handle and Lid |
Polypropylene | |
253 to 291 mm | |
221 mm | |
Ea. |