Learn More
Bel-Art™ SP Scienceware™ Polypropylene Full-View Test Tube Supports
This versatile polypropylene rack has pins for supporting or draining test tubes.
Brand: Bel-Art™ SP Scienceware™ H18910-0102
Description
- Stores test tubes upright, full or empty
- Holds inverted test tubes over pins for draining
- The rack with 102 pins, 5 x 16 rows (H18910-0102), is excellent for drying and storing glass plates used with vertical electrophoresis apparatus
- Steam autoclavable at 121°C (250°F)
Specifications
Tube Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
80 | |
1 Each | |
23 x 8.5 x 6.3cm | |
8.5 cm | |
13 mm |
5 x 16 | |
White | |
Polypropylene | |
For 10-13mm Test Tubes | |
23 x 8.5cm | |
23 cm | |
6.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.