missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable PharmaScoop™
BIOPHARMA

Manufactured in a class 100,000 cleanroom to ensure cleanliness. Sampling Systems™ Polystyrene Disposable Pharma Scoops are individually wrapped and do not require expensive cleaning or cleaning validation.

Brand:  Sampling Systems™ 8045A-60

80.21 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 15809431

  • £88.00 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged in ultra-strong packing with easy to open design
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Large variety of different sizes available
  • Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
  • Positioned the ergonomic handle high up on the scoop
  • No Cross Contamination
  • No Cleaning required
Specifications

Specifications

Disposable Scoop
Individually Bagged
Single-use
White
Polystyrene
60 mL
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number120238 Certificate TypeCertificate of Compliance Date20/01/2025 Catalog Number8045A-60
Lot Number120237 Certificate TypeCertificate of Compliance Date12/11/2024 Catalog Number8045A-60
Lot Number119216 Certificate TypeCertificate of Compliance Date16/09/2024 Catalog Number8045A-60
Lot Number119215 Certificate TypeCertificate of Compliance Date22/07/2024 Catalog Number8045A-60
Lot Number118016 Certificate TypeCertificate of Compliance Date13/03/2024 Catalog Number8045A-60
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    0

    Hours

    11

    Minutes

    2

    Seconds

    49
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ SteriWare™ Disposable PharmaScoop™ > Capacity, Metric: 60mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.