missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Petri Dishes
Constructed from crystal clear polystyrene for optical clarity. Kartell™ Polystyrene Petri Dishes are suited for routine lab work and bacteriologial research.
Brand: Kartell™ 0036900
226.13 GBP valid until 2025-12-31
Use promo code "24345" to get your promotional price.
This item is not returnable.
View return policy
Description
- Disposable
- Clear Petri dish constructed of PS (Polystyrene)
- Designed for routine lab work
- Can be used in bacteriological research
- CE Marked, IVD Approved
Specifications
CE/IVD | |
Single-use | |
Square | |
For routine lab work, bacteriological research | |
500 | |
120 mm |
Clear | |
Polystyrene | |
Aseptic | |
Triple Vents | |
Yes | |
120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polystyrene Petri Dishes > Diameter: 120 mm; Square with Triple Vents; Aseptic
Spot an opportunity for improvement?Share a Content Correction