missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Premium Storage Bins
Brand: Kappes Systeme™ 6003.00.0253
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Green | |
Feed and Roller Conveyor | |
Size 4 | |
200 mm |
Polyethylene | |
Rectangular | |
Food Storage | |
350 mm | |
150 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Kappes Systeme™ Premium Storage Bins
Spot an opportunity for improvement?Share a Content Correction