Learn More
Thermo Scientific PC Oak Ridge Tube
PC Oak Ridge Tube for T-647.5 Ultraspeed Rotor.
Brand: Thermo Scientific 314460
124.00 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
- PC Oak Ridge Tube, 75 mL x 6, 39 x 107 mm, for T-647.5 Ultraspeed Rotor

Specifications
Oak Ridge Tube | |
Rotor | |
6 x 75 mL | |
39 x 107 mm |
Polycarbonate | |
Reusable | |
Oak Ridge Tube for T-647.5 Ultraspeed Rotor |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
86Hours
5Minutes
30Seconds
50New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.