Learn More
Thermo Scientific™ ProPac™ WCX-10 Carboxylate Ion Exchange HPLC Column, 10 μm, 4 mm x 250 mm
Column Format: Analytical Column Set (3 Columns, 3 Lots); Pore Size: Nonporous; Column Phase: Ion Exchange
Brand: Thermo Scientific™ 088768
3701.11 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Multiple Formats for Greater Flexibility- ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
- Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
- Ideal for characterization and quality control assessment of MAbs and other proteins
- Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
- Unequaled high-resolution separations
- Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing

Specifications
Analytical Column Set (3 Columns, 3 Lots) | |
1 mL/min | |
3000 psi (207 bar) | |
10 μm | |
Nonporous | |
60°C | |
ProPac | |
Ion Exchange | |
Column Set |
4 mm | |
250 mm | |
pH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents | |
2 to 12 | |
Each | |
Carboxylate | |
Spherical, Nonporous Polymer | |
Ion Exchange | |
Bio-LC |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.