missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Propellers for ServoDyne™ Electronic Mixers
Three-bladed propeller for general purpose mixing
Brand: Cole-Parmer™ 04552-40
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Can be used as single or mounted several on a shaft for thorough agitation
- Electro-polished
- Marine-style propellers: used for general-purpose mixing
- Turbine style propellers: used for airless mixing in deep containers
Specifications
3-blade Propeller | |
0.78 cm | |
2.5 cm | |
ServoDyne™ electronic mixer |
0.31 in. | |
1 in. | |
Ideal for general purpose mixing |