missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Nonwoven Wipes
BIOPHARMA

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

Brand:  Contec™ PSPP0039-BPR

612.94 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.



 View more versions of this product

Product Code. 17204533

  • £927.00 / Pack of 1200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

  • Wipe substrate designed for the application
  • Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping articles prior to pass through
  • Made of meltblown polypropylene or cellulose/polyester
  • Effective and convenient for wipe-downs of process tools and other equipment
  • Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
  • Solvent blend meets SEMI specifications for metals and contaminants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pre-saturated Wipe
23 cm
23 cm
Not Autoclavable
Single-use
Ideal for Routine Cleaning and Wiping Instruments and Equipment
50 Pk., 24 Pk./Cs.
70% IPA, 30% DI Water
11 in.
11 in.
Polypropylene
ISO Class 5
28 x 23 cm (11 x 9 in.)
Process Tools and Other Equipment
1-ply
Non-sterile
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1082186-0-0-1 Certificate TypeCertificate of Quality Date14/01/2025 Catalog NumberPSPP0039-BPR
Lot Number1060890-0-0-1 Certificate TypeCertificate of Quality Date10/01/2025 Catalog NumberPSPP0039-BPR
Lot Number1060889-0-0-1 Certificate TypeCertificate of Quality Date01/11/2024 Catalog NumberPSPP0039-BPR
Lot Number1050090-0-0-1 Certificate TypeCertificate of Quality Date24/10/2024 Catalog NumberPSPP0039-BPR
Lot Number1060888-0-0-1 Certificate TypeCertificate of Quality Date08/10/2024 Catalog NumberPSPP0039-BPR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ Presaturated Nonwoven Wipes > Dimensions (L x W): 28 x 23 cm (11 x 9 in.), Material: Polypropylene, Saturation Solution: 70% IPA, 30% DI Water, Quantity: 50 Pk., 24 Pk./Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.