Learn More
Sartorius Prospenser Bottle-Top Dispenser

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.
Brand: Sartorius LH-723062
278.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- User-replaceable valves
- Fully autoclavable
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A32
- Length: 143mm (5mL)
- Bottle Adapters Included: A28, S40, A45
- Weight: 200g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Services
Two years

Specifications
360° Rotating Dispensing Head | |
Autoclavable | |
Borosilicate Glass | |
Dispensing | |
0.10 mL | |
0.20% | |
4°C to 50°C | |
143 mm (5 mL) |
Bottletop Dispenser | |
Gray and White | |
1 to 5 mL | |
A28, S40, A45 Bottle Adapters | |
0.60% | |
39.2°F to 122°F | |
2 Years |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
34Hours
6Minutes
3Seconds
6New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.