missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Centrifugal Stirrer Shaft
Use with shaft guides for round vessels with narrow necks. The PTFE centrifugal stir shafts include blades that open during increasing speed, medium to high speeds are required.
Brand: Fisherbrand™ 005.465.2
Description
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
- For round vessels with narrow necks
- Blades open with increasing speed, medium to high speeds are required
Specifications
70 mm | |
Universal Stirrer Guide | |
650 mm | |
-200°C to +280°C |
9.5 mm | |
Mixing | |
1 Each | |
PTFE Shaft Stirrer Centrifugal |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Centrifugal Stirrer Shaft > Shaft Diameter: 9.5mm, Length: 650mm
Spot an opportunity for improvement?Share a Content Correction