missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout
Includes spout for easy pouring. The PTFE flat-form evaporating dish with spout is available in a variety of sizes.
Brand: Cowie Technology™ 006.1350.1
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
11.7 fl oz. | |
350 mL | |
Round | |
Spout | |
-200°C to +280°C | |
132 mm |
Flat | |
PTFE | |
Evaporating Dish | |
Smooth | |
36 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout > Capacity: 350mL
Spot an opportunity for improvement?Share a Content Correction