missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout
Includes spout for easy pouring. The PTFE flat-form evaporating dish with spout is available in a variety of sizes.
£16.30 - £54.00
Specifications
Bottom Shape | Flat |
---|---|
Material | PTFE |
Shape | Round |
Type | Evaporating Dish |
Includes | Spout |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10582392
|
Cowie Technology™
006.1050.1 |
50 mL | 82 mm | 15 mm |
£16.30
Each |
In Stock
Log in to see stock. ![]() |
||||
10383592
|
Cowie Technology™
006.1025.1 |
25 mL | 65 mm | 12 mm |
£18.40
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||
10222142
|
Cowie Technology™
006.1100.1 |
100 mL | 102 mm | 20 mm |
£26.75
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
10110432
|
Cowie Technology™
006.1180.1 |
180 mL | 130 mm | 22 mm |
£40.70
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||
10028191
|
Cowie Technology™
006.1350.1 |
350 mL | 132 mm | 36 mm |
£54.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
Flat | |
Round | |
Spout | |
-200°C to +280°C |
PTFE | |
Evaporating Dish | |
Smooth |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout