Learn More
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout
Includes spout for easy pouring. The PTFE flat-form evaporating dish with spout is available in a variety of sizes.
Brand: Cowie Technology™ 006.1100.1
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
3.33 fl oz. | |
100 mL | |
Round | |
Spout | |
-200°C to +280°C | |
102 mm |
Flat | |
PTFE | |
Evaporating Dish | |
Smooth | |
20 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.