missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermotech Beaker
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
Specifications
Specifications
Color | White |
Diameter (Metric) Outer | 56mm |
Capacity (Metric) | 100 mL |
Material | PTFE |
For Use With (Application) | Heating of chemicals on hot plate |
Height (Metric) | 74mm |
Length (Metric) | 56mm |
Temperature (Metric) Max. Operating | 280°C |
Type | Beaker |
Width (Metric) | 56mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Thermotech Beaker >
Spot an opportunity for improvement?Share a Content Correction