missing translation for 'onlineSavingsMsg'
Learn More
DURAN™ PURE Silicone PTFE-coated Seal Product Code.: 16424954
In Stock
to see stock.
Add to basket

DURAN™ PURE Silicone PTFE-coated Seal
BIOPHARMA

Product Code. 16424954 Shop All DWK Life Sciences Products
GL 25
Click to view available options
Thread Size (Metric):
GL 25
GL 45
GLS 80

Product Code. 16424954

Brand: DURAN™ 292481456

In Stock
to see stock.
Edge
Add to basket
Add to basket

High-quality silicone seals developed for the needs of the pharmaceutical and biotech industry

  • High-quality silicone seals developed for the needs of the pharmaceutical and biotech industry
  • High-quality, PTFE coated silicone seal for use with DURAN™ PURE Premium Screw Cap, GL 25
  • Packaged in clean room
  • Single batch delivery
  • Certificate of Analysis (CoA)
  • Visual and dimensional inspection
  • Change control management and information of customer in case of changes
  • USP <88> Class VI Pharmaceutical grade materials
TRUSTED_SUSTAINABILITY

Specifications

Color Light Ivory, Gray
Description PTFE-coated silicone seal
Material Platinum-cured Silicone, PTFE
Thickness (Metric) 3 mm
Thread Size (Metric) GL 25
For Use With (Equipment) GL 25 cap
Diameter (Metric) 23.5 mm

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number15291-19 Certificate TypeCertificate of Compliance Date15/09/2023 Catalog Number292481456
Lot Number17475/22 Certificate TypeCertificate of Analysis Date07/09/2022 Catalog Number292481456
Lot Number17475-22 Certificate TypeCertificate of Analysis Date07/09/2022 Catalog Number292481456
Lot Number13477-18 Certificate TypeCertificate of Analysis Date02/12/2021 Catalog Number292481456
Lot Number10786-15 Certificate TypeCertificate of Analysis Date02/12/2021 Catalog Number292481456
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DURAN™ PURE Silicone PTFE-coated Seal >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.