Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
Brand: Pyrex 1519/04
218.86 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate

Specifications
100 mL | |
Amber | |
Borosilicate Glass | |
No | |
Wide | |
100 mm | |
3.9 in. |
3.4 oz. | |
Storage of light sensitive materials | |
10/PK | |
Yes | |
Round | |
Media Bottle | |
56 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.