Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
Brand: Pyrex 1519/06
307.80 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate

Specifications
250 mL | |
Amber | |
Borosilicate Glass | |
ISO 3585 | |
Yes | |
Round | |
Media Bottle | |
70 mm |
8.5 oz. | |
Storage of light sensitive materials | |
1/Pk | |
No | |
Wide | |
138 mm | |
5.4 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.