missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Heating Element

Quickfit™ Heating Element is a spare part for use with QSW4 Series Water Still.

Brand:  Scilabware QWSH4/220V

377.92 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15898756

  • £459.00 / 1 unit
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chromium plated heating element
  • Includes 2 independent re-settable thermostats
  • Protect the still in the event of water supply failure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50/60 Hz
Chromium-plated
3 kW
Heating Element
2 Thermostats
220 V
QWS4 Series Water Still
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Quickfit™ Heating Element > Voltage: 220 V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.