missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Cleaning Cloths, Red

Designed for maintenance and cleaning tasks in food processing and healthcare environments. Red WypAll™ Cleaning Cloths are strong, durable and highly absorbent.

Brand:  Kimberly-Clark™ 7568

42.34 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 10794203

  • £205.92 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Food contact certified and available in 4 different colors to help avoid cross-contamination.
  • HydroKnit™ technology ensure each cloth is strong, durable and highly absorbent without tearing.
  • Designed to enhance regulatory hygiene practices and compliance.
  • Available in a hygienic poly pack to provide protection from contamination.
  • Single sheet dispensing, to control usage and reduce waste.
  • Designed for tough maintenance and cleaning tasks in food processing and healthcare environments.
  • Cloths are strong and tear-proof, maintaining integrity and size.
  • Designed to help you improve productivity and efficiency whilst reducing waste
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heavy-duty Wiper
41.6 cm
33 cm
Red
Interfold
80 Pk.
Non-sterile
16.4 in.
13 in.
Non-woven Polypropylene Cellulose
41.6 x 33 cm (16.4 x 13 in.)
For industrial areas where heavy-duty task segregation is required
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    14

    Hours

    12

    Minutes

    13

    Seconds

    1
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ WypAll™ Cleaning Cloths, Red > Dimensions (L x W): 41.6 x 33 cm (16.4 x 13 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.