missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Refillable Racks for Eclipse™ Refill Tips

Each rack is designed to hold one refill of 96 tips.
Brand: Labcon™ 1280-969-000-9
14.94 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- For use with Eclipse™ pipette tip refills
- Holds one refill platform of 96 tips
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Autoclavable | |
Pipette Tips (10 to 1250 μL) | |
Non-sterile | |
10/Pk. | |
Room Temperature |
Refillable | |
Assorted | |
Polypropylene | |
Liquid Handling | |
10 Racks/Pk., 10 Pk./Cs. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ Refillable Racks for Eclipse™ Refill Tips > Refillable Racks; Color: Assorted; Holds: 10 to 1250μL Tips; Autoclavable: Autoclavable; Certifications/Compliance: ISO 9001:2015, FDA CFR21 GMP
Spot an opportunity for improvement?Share a Content Correction