Learn More
Corning™ Step-R™ Repeating Pipettor

The Corning™ Step-R™ Repeating Pipettor is ideal for dispensing volatile, dense, viscous or foaming liquids, and for all applications where long dosing series are required
Brand: Corning™ 4217
359.10 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
The Corning™ Step-R™ Repeating Pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with 8 syringe tips sizes to dispense doses from 1 μL up to 5 mL.
- Easy volume setting: Volume selection chart conveniently placed on the handle
- Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the syringe tip
- Maintenance-free
- Meets ISO 8655 requirements.
- Delivered with QC certificate and 25 and 50 mL syringe tips adapters
Learn more from Europe, Middle East, and Africa
See resource tab below for specifications.
'
Specifications
ISO8655 | |
Gray/Orange | |
Plastic | |
1 | |
Non-sterile | |
1 to 5 mL |
Corning™ Step-R™ Repeating Pipettor Syringe Tips | |
Syringe Tips (1 μL to 5 mL) | |
Corning™ Step-R™ Repeating Pipettor | |
Step-R | |
Repetitive Pipette | |
Each |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
11Minutes
34Seconds
3 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
12Minutes
25Seconds
56
Your input is important to us. Please complete this form to provide feedback related to the content on this product.