Learn More
Gilson™ Repetman™ Sterile Pipet Tips

Easy to use, fully adapted and intuitive operations with three operation modes.
Brand: Gilson™ F164535
179.39 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
- Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips
to make the pipetting easier and faster - Allows continuous volume adjustment from 1μL to 50mL
- Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
- Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Compatible with most standard syringe tips with its open system
- High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.

Specifications
1.25 mL | |
10% ±0.6, 50% ±0.3, 100% ±0.15CV | |
CE, IVD | |
Repetman |
Sterile | |
10% ±0.9%, 50% ±0.6%, 100% ±0.6% | |
For routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
17Hours
2Minutes
54Seconds
43 -
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
0Hours
2Minutes
54Seconds
43 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
47Hours
2Minutes
54Seconds
43 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
30Hours
2Minutes
54Seconds
43New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.