missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Replacement Base Tray for Unstirred Water Baths
Required if flat-bottomed flasks are to be placed directly on the base of the bath. Grant Instruments Replacement Base Tray for Unstirred Water Baths promote thermal convection in the bath.
£46.60 - £73.10
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
11436417
|
Grant Instruments™
AQBT12 |
Sub Aqua Pro 12L |
£63.15
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
11446417
|
Grant Instruments™
AQBT26 |
Sub Aqua Pro 18/26L |
£73.10
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
11486407
|
Grant Instruments™
AQBT2 |
Sub Aqua Pro 2L | N/A | N/A | N/A | |||||
11496407
|
Grant Instruments™
AQBT5 |
Sub Aqua Pro 2S and 5L, JB Nova 5L, and JB Academy 5L |
£54.60
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
- For use with Sub Aqua Pro Series Unstirred Water Bath
- Choose a rack that fits 2, 5, 12, or 26L tank size
- Racks are supplied as standard with purchase of a Sub Aqua Pro Unstirred water Bath
Specifications
Base Tray | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Replacement Base Tray for Unstirred Water Baths