Learn More
3M™ 6000 Series Reusable Full Face Mask Respirators
Offers lightweight comfort and ease of use. 3M™ 6000 Series Reusable Full Face Mask Respirators have the 3M Bayonet Connection System, enabling connection to a broad range of twin lightweight filters to protect against gases, vapours and particulates.
Brand: 3M™ 7100015052
103.66 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Large lens for wide field of view and excellent visibility
- Well-balanced design with silicone face seal for greater comfort and durability
- Unique center adapter directs exhaled breath and moisture downward, reducing valve debris and facilitating quick and easy cleaning

Specifications
EN 136:1998 (Class 1) | |
Dark Gray | |
Reusable Full Face Mask Respirator | |
Full | |
200 series filters and 600 series cartridges | |
Bayonet connection, double gasket, phonic membrane, four-point head strap | |
1 Ea. |
Bayonet | |
Silicone, Thermoplastic Elastomer | |
Large | |
For construction applications | |
4-point | |
Polycarbonate Visor | |
400 g |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.