missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll-Form Linerless Pipe Marker - Water
£162.55
Specifications
Certifications/Compliance | ROHS Environmental Compliance, EU Directive 2002/95/EC |
---|---|
Description | Roll form linerless Pipe Markers, without pictograms - Water |
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Coating | Silicone |
Color | White, Green |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12784279
|
Brady™
224383 |
Canal Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784309
|
Brady™
224388 |
Chilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12734319
|
Brady™
224403 |
Chlorated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12734339
|
Brady™
224413 |
Cold Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784339
|
Brady™
224418 |
Cold Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784359
|
Brady™
224423 |
Condensate |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784369
|
Brady™
224438 |
Cooling Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784379
|
Brady™
224443 |
Demineralized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784409
|
Brady™
224453 |
Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784489
|
Brady™
224458 |
Heating Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12734499
|
Brady™
224463 |
Heating Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12734529
|
Brady™
224468 |
Hot Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12734519
|
Brady™
224473 |
Hot Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784539
|
Brady™
224483 |
Industrial Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12784519
|
Brady™
224478 |
Hot Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737645
|
Brady™
224493 |
Non-Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12787705
|
Brady™
224498 |
Process Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737715
|
Brady™
224503 |
Raw Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737596
|
Brady™
224508 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737626
|
Brady™
224523 |
Sprinkler Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737656
|
Brady™
224528 |
Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12787616
|
Brady™
224518 |
Soft Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12787666
|
Brady™
224543 |
Treated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12783675
|
Brady™
224553 |
Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12735276
|
Brady™
224548 |
Waste Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12733685
|
Brady™
224558 |
Well Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
ROHS Environmental Compliance, EU Directive 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
White, Green | |
Roll Form Linerless Pipe Marker | |
English | |
-40°C to +140°C | |
60 x 100 mm | |
60.00 mm |
Roll form linerless Pipe Markers, without pictograms - Water | |
Silicone | |
Laminated Polyester | |
Used for linerless Pipemarkers | |
505/Pk. | |
0.120 mm | |
100 mm | |
8 mm |