missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Round Tub

Tub for every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.

Brand:  Buerkle™ 3482-0050

71.98 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10356612

  • £94.50 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

Attention! Make sure to pay attention to the List of Chemical Resistance!

This item is not returnable. View return policy

Description

Description

  • Tub made of HDPE
  • Temperature resistant from -30 °C to +70 °C
  • Suitable for food
  • High degree of chemical resistance
Specifications

Specifications

Tub
HDPE
370 mm
555 mm
Round
50 L
330 mm
Suitable for Use with Foodstuffs
1 Ea.
-30°C to +70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.