missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - Nylon with 38 mm Plastic Shackle, Keyed Different

The ultimate locks for all of your safety and security needs

Brand:  Brady™ 150350

 View more versions of this product

Product Code. 17110381

  • £114.00 / Pack of 6
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
NYL-PRP-38PL-KD6PK
Nylon
6.4 mm
38 mm
6
1.5 in.
38 mm
Keyed Different
Purple
0.25 in.
1.5 in.
Plastic
6 Pk.
1.3 in.
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185430 Certificate TypeCertificate of Irradiation Date08/02/2025 Catalog Number150350
Lot Number185430 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number150350
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ SafeKey Padlocks - Nylon with 38 mm Plastic Shackle, Keyed Different > Quantity: 6 Pk., Color: Purple, Keyed Different

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.