missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Brand:  Saint Gobain Life Sciences ACF00009

 View more versions of this product

Product Code. 15250809

  • £61.46 / 15m
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5/32 in.
Tygon S3 E-3603
5.6 mm
15 m
0.8 mm
9.5 mm bend radius
Tubing
4 mm
7/32 in.
50 ft.
1/32 in.
Clear
17 psi (at 73°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Tygon™ E-3603 Tubing > Tygon™ E-3603 Tubing; Inner Diameter: 5/32 in.; Outer Diameter: 7/32 in.; Wall Thickness: 1/32 in.; L: 50 ft.; Min. bend radius: 3/8 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.