Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 202NL-1S
28.72 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 33
Additional Details : Weight : 1.52100kg
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
3.2 mL | |
7.9 mm | |
Sterile | |
7.7 mL |
Samco Transfer Pipets 7.7mL, Sterile, Individually Wrapped | |
LDPE | |
Individually Wrapped, 500/pk | |
15.6 cm |